NLG

NLG Fall protection Expandable 0.8-1.2m Holding force 5kg

  • ERIKS:14593253
  • Manufacturer:5060572180246
Image 1
Fall protection GO™, stretch, 800–1200 mm

Design: Made of extremely durable, stretchable fabric with a freely rotating 360° screw carabiner. The special carabiner prevents the fall protection from being twisted. Approval according to ANSI/ISEA 121-2018.

Application: With a freely rotating 360° screw carabiner for attachment to holding rings, cord loop for attachment to belts or scaffolding.
Save to list

€49.73/ pieceexcl. VAT

€60.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NLG