

€11.31/ pieceexcl. VAT
€13.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 85 mm |
Outer Diameter | 146 mm |
Width | 12.2 mm |
Bearing | 33217 |
Material | Galvanized steel |