NILOS

NILOS Nilos Ring for single row taper roller bearing 33215 AV

  • ERIKS:24023298
  • Manufacturer:7316578049710
Image 1
Save to list

€9.31/ pieceexcl. VAT

€11.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
75 mm
Outer Diameter
127 mm
Width
10.2 mm
Bearing
33215
Material
Galvanized steel