

€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 69.3 mm |
Outer Diameter | 120 mm |
Width | 3 mm |
Bearing | 33213 |
Material | Galvanized steel |