NILOS

NILOS Nilos Ring for single row taper roller bearing 33213 AV

  • ERIKS:24023296
  • Manufacturer:7316578008854
Image 1
Save to list

€8.22/ pieceexcl. VAT

€9.95incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
65 mm
Outer Diameter
116.5 mm
Width
9.2 mm
Bearing
33213
Material
Galvanized steel