NILOS

NILOS Nilos Ring for single row taper roller bearing 33211 JV

  • ERIKS:24023293
  • Manufacturer:7316578048935
Image 1
Save to list

€6.88/ pieceexcl. VAT

€8.33incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
57.5 mm
Outer Diameter
100 mm
Width
3 mm
Bearing
33211
Material
Galvanized steel