

€6.24/ pieceexcl. VAT
€7.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 87.5 mm |
Width | 7.7 mm |
Bearing | 33210 |
Material | Galvanized steel |