

€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 69.5 mm |
Width | 6.2 mm |
Bearing | 33207 |
Material | Galvanized steel |