

€4.36/ pieceexcl. VAT
€5.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 60 mm |
Width | 5.7 mm |
Bearing | 33206 |
Material | Galvanized steel |