

€12.12/ pieceexcl. VAT
€14.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 116 mm |
Outer Diameter | 170 mm |
Width | 4 mm |
Bearing | 33022 |
Material | Galvanized steel |