NILOS

NILOS Nilos Ring for single row taper roller bearing 33022 AV

  • ERIKS:24023274
  • Manufacturer:7316578048782
Image 1
Save to list

€11.74/ pieceexcl. VAT

€14.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
110 mm
Outer Diameter
168 mm
Width
10.5 mm
Bearing
33022
Material
Galvanized steel