

€9.84/ pieceexcl. VAT
€11.91incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 142 mm |
Width | 6.7 mm |
Bearing | 33019 |
Material | Galvanized steel |