NILOS

NILOS Nilos Ring for single row taper roller bearing 33018 JV

  • ERIKS:12951895
Image 1
Save to list

€8.89/ pieceexcl. VAT

€10.76incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
95 mm
Outer Diameter
140 mm
Width
3.5 mm
Bearing
33018
Material
Galvanized steel