

€8.89/ pieceexcl. VAT
€10.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 137 mm |
Width | 6.7 mm |
Bearing | 33018 |
Material | Galvanized steel |