

€8.30/ pieceexcl. VAT
€10.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 80 mm |
Outer Diameter | 122.5 mm |
Width | 7 mm |
Bearing | 33016 |
Material | Galvanized steel |