NILOS

NILOS Nilos Ring for single row taper roller bearing 33015 AV

  • ERIKS:23773968
  • Manufacturer:7316578008229
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 330Seals the outer roller bearing ring.
Save to list

€7.86/ pieceexcl. VAT

€9.51incl. VAT

94 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
75 mm
Outer Diameter
113 mm
Width
5.7 mm
Bearing
33015
Material
Galvanized steel