

€7.26/ pieceexcl. VAT
€8.78incl. VAT
64 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 70 mm |
Outer Diameter | 107.5 mm |
Width | 5.7 mm |
Bearing | 33014 |
Material | Galvanized steel |