

€5.73/ pieceexcl. VAT
€6.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 88.4 mm |
Width | 6.5 mm |
Bearing | 33011 |
Material | Galvanized steel |