

€4.08/ pieceexcl. VAT
€4.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 40 mm |
Outer Diameter | 66.5 mm |
Width | 4.5 mm |
Bearing | 33008 |
Material | Galvanized steel |