

€2.30/ pieceexcl. VAT
€2.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 30 mm |
Outer Diameter | 53.8 mm |
Width | 4.2 mm |
Bearing | 33006 |
Material | Galvanized steel |