

€1.89/ pieceexcl. VAT
€2.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 28.1 mm |
Outer Diameter | 47 mm |
Width | 2.5 mm |
Bearing | 33005 |
Material | Galvanized steel |
€1.89/ pieceexcl. VAT
€2.29incl. VAT
Estimated delivery date - 16/11/2026