NILOS

NILOS Nilos Ring for single row taper roller bearing 32322 JV

  • ERIKS:23773964
  • Manufacturer:7316573867937
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 323Seals the inner roller bearing ring.
Save to list

€25.97/ pieceexcl. VAT

€31.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
126 mm
Outer Diameter
240 mm
Width
4 mm
Bearing
32322
Material
Galvanized steel