NILOS

NILOS Nilos Ring for single row taper roller bearing 32313 AV

  • ERIKS:23773955
  • Manufacturer:7316578008106
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 323Seals the outer roller bearing ring.
Save to list

€8.37/ pieceexcl. VAT

€10.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
65 mm
Outer Diameter
139.5 mm
Width
12.6 mm
Bearing
32313
Material
Galvanized steel