

€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 99.5 mm |
Width | 8.6 mm |
Bearing | 32309 |
Material | Galvanized steel |