NILOS

NILOS Nilos Ring for single row taper roller bearing 32306 JV

  • ERIKS:23773946
  • Manufacturer:7316578049734
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 323Seals the inner roller bearing ring.
Save to list

€4.63/ pieceexcl. VAT

€5.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
37.2 mm
Outer Diameter
72 mm
Width
2.5 mm
Bearing
32306
Material
Galvanized steel