NILOS

NILOS Nilos Ring for single row taper roller bearing 32305 AV

  • ERIKS:23773944
  • Manufacturer:7316578007949
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 323Seals the outer roller bearing ring.
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

52 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
25 mm
Outer Diameter
61.5 mm
Width
5.6 mm
Bearing
32305
Material
Galvanized steel