

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 51.5 mm |
Width | 4.6 mm |
Bearing | 32304 |
Material | Galvanized steel |