

€29.16/ pieceexcl. VAT
€35.28incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 150 mm |
Outer Diameter | 260 mm |
Width | 17.8 mm |
Bearing | 32230 |
Material | Galvanized steel |