

€23.25/ pieceexcl. VAT
€28.13incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 130 mm |
Outer Diameter | 229 mm |
Width | 14.6 mm |
Bearing | 32226 |
Material | Galvanized steel |