

€17.90/ pieceexcl. VAT
€21.66incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 130 mm |
Outer Diameter | 215 mm |
Width | 4 mm |
Bearing | 32224 |
Material | Galvanized steel |