NILOS

NILOS Nilos Ring for single row taper roller bearing 32222 JV

  • ERIKS:12951894
Image 1
Save to list

€15.99/ pieceexcl. VAT

€19.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
110 mm
Outer Diameter
199 mm
Width
10.6 mm
Bearing
32222
Material
Galvanized steel