NILOS

NILOS Nilos Ring for single row taper roller bearing 32222 AV

  • ERIKS:23773936
  • Manufacturer:7316578007819
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 322Seals the outer roller bearing ring.
Save to list

€15.13/ pieceexcl. VAT

€18.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
110 mm
Outer Diameter
199 mm
Width
10.6 mm
Bearing
32222
Material
Galvanized steel