NILOS

NILOS Nilos Ring for single row taper roller bearing 32217 AV

  • ERIKS:23773931
  • Manufacturer:7316578007765
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 322Seals the outer roller bearing ring.
Save to list

€10.28/ pieceexcl. VAT

€12.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
85 mm
Outer Diameter
149.5 mm
Width
9.1 mm
Bearing
32217
Material
Galvanized steel