

€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 81 mm |
Outer Diameter | 130 mm |
Width | 3.5 mm |
Bearing | 32215 |
Material | Galvanized steel |