NILOS

NILOS Nilos Ring for single row taper roller bearing 32215 AV

  • ERIKS:23773928
  • Manufacturer:7316578007734
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 322Seals the outer roller bearing ring.
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
75 mm
Outer Diameter
129.5 mm
Width
6.6 mm
Bearing
32215
Material
Galvanized steel