

€8.88/ pieceexcl. VAT
€10.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 76.5 mm |
Outer Diameter | 125 mm |
Width | 5 mm |
Bearing | 32214 |
Material | Galvanized steel |