NILOS

NILOS Nilos Ring for single row taper roller bearing 32212 JV

  • ERIKS:14038071
Image 1
Save to list

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
67 mm
Outer Diameter
110 mm
Width
3 mm
Bearing
32212
Material
Galvanized steel