NILOS

NILOS Nilos Ring for single row taper roller bearing 32211 JV

  • ERIKS:14038067
Image 1
Save to list

€7.15/ pieceexcl. VAT

€8.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
58 mm
Outer Diameter
100 mm
Width
4.6 mm
Bearing
32211
Material
Galvanized steel