NILOS

NILOS Nilos Ring for single row taper roller bearing 32210 JV

  • ERIKS:14038064
Image 1
Save to list

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
53 mm
Outer Diameter
90 mm
Width
2.5 mm
Bearing
32210
Material
Galvanized steel