

€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 49.4 mm |
Outer Diameter | 85 mm |
Width | 3 mm |
Bearing | 32209 |
Material | Galvanized steel |