

€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 41.9 mm |
Outer Diameter | 72 mm |
Width | 3 mm |
Bearing | 32207 |
Material | Galvanized steel |