

€3.95/ pieceexcl. VAT
€4.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 35 mm |
Outer Diameter | 71.5 mm |
Width | 5.6 mm |
Bearing | 32207 |
Material | Galvanized steel |