NILOS

NILOS Nilos Ring for single row taper roller bearing 32038 XAV

  • ERIKS:24023222
Image 1
Save to list

€30.75/ pieceexcl. VAT

€37.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
190 mm
Outer Diameter
280 mm
Width
16.8 mm
Bearing
32038
Material
Galvanized steel