NILOS

NILOS Nilos Ring for single row taper roller bearing 32036 XAV

  • ERIKS:23773913
  • Manufacturer:7316578007116
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 320 XSeals the outer roller bearing ring.
Save to list

€30.21/ pieceexcl. VAT

€36.55incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
180 mm
Outer Diameter
274 mm
Width
16.5 mm
Bearing
32036 X
Material
Galvanized steel