NILOS

NILOS Nilos Ring for single row taper roller bearing 32034 XAV

  • ERIKS:11937252
  • Manufacturer:7316578007109
Image 1
Save to list

€27.56/ pieceexcl. VAT

€33.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
170 mm
Outer Diameter
255 mm
Width
14.8 mm
Bearing
32034
Material
Galvanized steel