

€24.10/ pieceexcl. VAT
€29.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 160 mm |
Outer Diameter | 235 mm |
Width | 13.3 mm |
Bearing | 32032 X |
Material | Galvanized steel |