

€20.72/ pieceexcl. VAT
€25.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 155 mm |
Outer Diameter | 225 mm |
Width | 4 mm |
Bearing | 32030 X |
Material | Galvanized steel |