NILOS

NILOS Nilos Ring for single row taper roller bearing 32028 XAV

  • ERIKS:23773544
  • Manufacturer:7316578007055
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row taper roller bearings DIN 720, Series 320 XSeals the outer roller bearing ring.
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
140 mm
Outer Diameter
206 mm
Width
11.3 mm
Bearing
32028 X
Material
Galvanized steel