

€12.49/ pieceexcl. VAT
€15.11incl. VAT
91 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 120 mm |
Outer Diameter | 177 mm |
Width | 9.2 mm |
Bearing | 32024 X |
Material | Galvanized steel |