NILOS

NILOS Nilos Ring for single row taper roller bearing 32024 JV

  • ERIKS:12951891
Image 1
Save to list

€12.90/ pieceexcl. VAT

€15.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
125.5 mm
Outer Diameter
180 mm
Width
4 mm
Bearing
32024
Material
Galvanized steel